missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Fittings

Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.

Brand:  Corning™ 4519-169

Code : 66

Additional Details : Weight : 0.22680kg

 View more versions of this product

Product Code. 10482802

  • £512.30 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

  • Used to secure pH, O2­, or temperature sensors in large spinner flasks with vertical sidearms
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

3 tubes; Tube style: Angled
Stainless Steel
8L angled sidearm spinner flask
Each
Autoclavable
3.17 mm
Used to sparge the cell culture medium with gases to enhance cell production.Â
Insert, O-ring, sealing cap
Triple sidearm
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers