missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Oven Batch Sampling Thermometer

These precision test thermometers are sealed into a 30mL polypropylene bottle containing a heat transfer medium and are ideally suited to monitor the temperatures of samples in controlled storage.

Brand:  Brannan™ 17/102/2

Code : 33

Additional Details : Weight : 0.01000kg

Product Code. 12393735

  • £23.38 / Each


In Stock 3
Add to basket

Description

Description

  • Bottle base of the assembly maintains a core temperature similar to that of the samples being monitored and is unaffected by short fluctuations caused by thermostatic variations or through the opening of cabinet doors
  • Clear reading LO-tax™ blue filling eliminates the risk of mercury contamination
  • Can be supplied with UKAS certification on request
  • Covers the critical temperature spans for ovens
Specifications

Specifications

20°C to 130°C
20°C
30 mL
Oven batch sampling
Batch Sampling Thermometer
130°C
LO-tax™ Blue Filling
UKAS, statement of conformity
145 mm
Videos
Documents