Learn More
Fisherbrand™ Precision Series Balances
Features a selectable environmental settings, three filter modes and adjustable zero tracking. Fisherbrand™ Precision Series Balance are ideal for working in slow filling applications where sensitivity is a must.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 5.30000kg
Description
The Fisherbrand series of precision balances are designed for basic routine weighing in a variety of laboratory, industrial and education applications. With the right combination of performance and features, these balances offer uncomplicated operation for all your basic weighing needs.- Single-line LCD display without backlight
- Three-button panel with dedicated and number functions
- RS-232 bidirectional interface
- Up-front level indicator - no need to look in back of balance during leveling process
- Stainless steel platform
- Works well in harsh environments: settings can be adjusted to compensate for vibrations and other disturbances
- Calibration lockout
- Security loop in rear of balance
- Integral menu lock: a combination of software and a mechanical switch locks menus, including calibration
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC power adapter
- Certifications: FCC, CE
- Warranty: Two years
Specifications
50/60 Hz | |
Single Line LCD | |
GLP with Optional Printer Complaince | |
0.01 g | |
3 sec. | |
Weighing, Parts Counting, Percent Weighing | |
8 kg | |
320 x 196 x 287 mm | |
92 mm | |
PPS4102 | |
196 mm |
4100 g | |
Precision Balance | |
320 mm | |
AC adapter | |
8 to 14.5 VAC 4 VA or 8 to 20 VDC | |
4 w | |
8/14.5 VAC 50/60 Hz 4 VA or 8/20 VDC 4 w | |
2 Years | |
0.03 g | |
0.01 g |