missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Precision High Capacity Balance
Simplify even the most complex high-capacity laboratory measurements with this balance. Ohaus™ Precision High Capacity Balances provide unmatched functionality in a line of high-performance, high-capacity balances.
POA
Specifications
Certifications/Compliance | OIML F1 or ASTM Class 2 |
---|---|
Connection Type | Standard RS232, 2x USB, Optional 2nd RS232 or Ethe |
Display Type | 5.7 in. Full-color VGA Graphic Touchscreen |
Readability | 0.1 g |
For Use With (Application) | In laboratory, in concrete industry, in assembly-l |
Description
- Display: 5.7 inches (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
- AC Adapter (included) or rechargeable battery (accessory sold separately)
- RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock.
- Modular design, IP54 metal base, Die-cast top housing, stainless steel pan, up-front level indicator, integral weigh below hook, calibration lock, two touchless sensors, full housing in-use cover
- Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby
Specifications
OIML F1 or ASTM Class 2 | |
5.7 in. Full-color VGA Graphic Touchscreen | |
In laboratory, in concrete industry, in assembly-l | |
Thumbwheels need to be adjusted to level the balan | |
Die-cast Metal Bottom Housing | |
10°C to 30°C | |
Weighing, Parts Counting, Percent Weighing, Check | |
377 mm | |
120 mm | |
311 mm | |
Power Input 100 to 240VAC, 0.5 to 0.25A, 47 to 63H | |
15 w | |
47/63 Hz |
Standard RS232, 2x USB, Optional 2nd RS232 or Ethe | |
0.1 g | |
IP 54 | |
±0.2 g | |
±0.1 g | |
High Capacity Precision Balance | |
443 x 377 × 120 mm | |
377 mm | |
443 mm | |
10 kg | |
100/240 V | |
0.63 A |