missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers
Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers for use with specially designed dip tubes or vent configurations.
Brand: Saint Gobain Life Sciences 203275
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Resistant to common laboratory chemicals
- Provide a perfect seal and exceptional bonding
- With pre-drilled holes
- Resistant to temperatures from -5 to 70°C (120°C in humid atmosphere)
- Highly elastic, for perfect sealing and adhesion
Specifications
Blue | |
55 mm | |
75.5 mm | |
Natural Rubber | |
5 |
Natural Rubber Stoppers | |
64.5 mm | |
5/Pk. | |
Resistant from -5 to 70°C | |
11.5 mm |