missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket
Connect two GL threads of the same size. Bohlender™ PPS Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket feature universal chemical resistance.
£80.61 - £160.06
Specifications
Product Type | Threaded Screw Couplings |
---|---|
Certifications/Compliance | FDA Conform |
Material | PPS |
Min. Operating Temperature (Metric) | -200°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10757702
|
Bohlender™
H900-01 |
GL 14 |
£80.61
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10105651
|
Bohlender™
H900-03 |
GL 25 |
£160.06
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Two screw caps made of PPS (up to +250°C) or PBTP (+180°C) with GL thread and a PTFE/FPM gasket
- Connection piece made of PTFE
- The product is only exposed to PTFE
Specifications
Threaded Screw Couplings | |
PPS | |
1 Each |
FDA Conform | |
-200°C | |
250°C |