Learn More
Bohlender™ BOLA™ PPS Swivelling Screw Caps
Designed for insertion of probes, tubes or tubing into vessels with GL necks for avoiding collision with the stirrer shaft. Swivelling screw caps feature universal chemical resistance and are vacuum suitable.
Brand: Bohlender™ D690-38
Code : A0
Additional Details : Weight : 0.80000kg
Description
Probes, tubes or tubing are first inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position.- Screw cap made of PPS
- Inner parts made of PTFE
- Withstand pressure up to 5 bar
-
Specifications
Swivelling Screw Cap | |
Swivelling Screw Fittings | |
For 8mm tubing O.D. | |
1 Each | |
5 bar |
FDA Conform | |
PPS | |
-50°C | |
GL 25 | |
250°C |