missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts
Use these high temperature spare parts for tubing diameters under 3mm, not exposed to the medium. Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts Consist of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring.
£12.14 - £275.60
Specifications
Product Type | Replacement HT Internal Spare Parts |
---|---|
Certifications/Compliance | FDA Conform |
Material | PPS, PTFE |
Min. Operating Temperature (Metric) | -50°C |
Packaging Quantity | 1 Each |
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
10165451
|
Bohlender™
D639-18 |
For 1.6mm tubing O.D. | GL 18 |
£80.77
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
10737692
|
Bohlender™
D638-66 |
For 4mm tubing O.D. | GL 14 |
£32.54
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10737522
|
Bohlender™
D638-78 |
For 6.35mm tubing O.D. | GL 14 |
£58.19
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10767692
|
Bohlender™
D640-54 |
For 6mm tubing O.D. | GL 25 |
£34.87
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10505942
|
Bohlender™
D639-42 |
For 3.2mm tubing O.D. | GL 18 |
£30.90
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10165111
|
Bohlender™
D642-40 |
For 10mm tubing O.D. | GL 45 |
£275.60
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10105361
|
Bohlender™
D638-58 |
For 3.2mm tubing O.D. | GL 14 |
£39.22
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10594782
|
Bohlender™
D638-10 |
For 0.8mm tubing O.D. | GL 14 |
£76.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10287451
|
Bohlender™
D638-26 |
For 1.6mm tubing O.D. | GL 14 |
£37.74
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10382652
|
Bohlender™
D638-50 |
For 3mm tubing O.D. | GL 14 |
£12.14
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
Description
- Good chemical resistance
- Suitable for temperatures from -50 to +250°C
Specifications
Replacement HT Internal Spare Parts | |
PPS, PTFE | |
1 Each | |
10 bar |
FDA Conform | |
-50°C | |
v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring | |
250°C |