missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PowerMark™ Industrial Grade Two Color Labeling Ribbon With Panel

Brady's BBP85 and PowerMark™ Industrial Grade Two Color Labeling Ribbon With Panel is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.

£237.00 - £265.00

Specifications

Product Type Printer Ribbon
For Use With (Equipment) BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer
Length (English) 196.9 ft.
Length (Metric) 60 m
Printable Sides Ink side in
View More Specs

Products 9
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11592615
View Documents Promotion Details
Brady™
013523
BBP85 Ribbon - Black/Red 158 mm with 200 mm long Panels
£239.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11582615
View Documents Promotion Details
Brady™
013522
BBP85 Ribbon - Black/Red 220 mm with 200 mm long Panels
£265.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-04-2024
to see stock.
Add to basket
 
11502625
View Documents Promotion Details
Brady™
013524
BBP85 Ribbon - Black/Blue 220 mm with 380 mm long Panels
£265.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11572615
View Documents Promotion Details
Brady™
013521
BBP85 Ribbon - Black/Red 158 mm with 380 mm long Panels
£239.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11562615
View Documents Promotion Details
Brady™
013520
BBP85 Ribbon - Black/Red 220 mm with 380 mm long Panels
£265.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-04-2024
to see stock.
Add to basket
 
11522625
View Documents Promotion Details
Brady™
013526
BBP85 Ribbon - Black/Yellow 220 mm with 380 mm long Panels
£265.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-04-2024
to see stock.
Add to basket
 
11552625
View Documents Promotion Details
Brady™
013529
BBP85 Ribbon - Black/Orange 158 mm with 200 mm Panels
£239.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11542625
View Documents Promotion Details
Brady™
013528
BBP85 Ribbon - Black/Orange 220 mm with 380 mm Panels
£265.00
1 box
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11532625
View Documents Promotion Details
Brady™
013527
BBP85 Ribbon - Black/Yellow 158 mm with 200 mm long Panels This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
Specifications

Specifications

Printer Ribbon
196.9 ft.
Ink side in
1 Ea.
BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer
60 m
Printed text last for years outdoors and in industrial areas
Videos
SDS
Documents

Documents

Product Certifications