missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-100 Heavy Duty Crinkle Latex Coated Gloves
5.91 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "21637" to get your promotional price.
Click to view available options
Size:
7
8
9
10
11
Description
- Gloves deliver overall mechanical performance for maximal protection and durability
- Latex coating's raised crinkle finish enhances grip in both dry and wet conditions
- Automatic knitted liner delivers an optimally tensioned inner surface for improved fit and flexibility
- Designed for use in a wide range of handling and carrying applications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Cuff Material | Latex |
Coating Material | Crinkled Latex |
Color | Gray, Blue |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Polycotton |
Product Type | Dip-coated Gloves |
Size | 7 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'