missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Powder Trier
Constructed of robust stainless steel, making it suitable for sampling cereals, grains, free flowing powders, granules and even slightly cohesive powders. Sampling Systems™ Powder Trier is ideal for taking a large volume, cross sectional sample from containers, sacks or silos.
£810.00 - £1055.00
Specifications
Material | Stainless Steel (316L) |
---|---|
Diameter (Metric) | 25 mm (excluding scroll) |
Product Code | Brand | Capacity (Metric) | Includes | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Length (Metric) | Price | Quantity & Availability | |||
15462184
|
Sampling Systems™
1216A-600 |
110 mL | 3 Slots | 600 mm |
£810.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
15819231
|
Sampling Systems™
1216A-1000 |
190 mL | 4 Slots | 1000 mm |
£945.00
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
15829231
|
Sampling Systems™
1216A-1500 |
300 mL | 5 Slots | 1500 mm |
£1055.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
Description
- Made from high quality 316L stainless steel
- Bright finish
- Suitable for taking a large volume sample from a compacted powder
- Can take a cross sectional (composite) sample
Specifications
Stainless Steel (316L) | |
25 mm (excluding scroll) |