missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, Technical, ≥85%, Honeywell Fluka™
Click to view available options
Quantity:
1 kg
5 kg
Packaging:
Poly Bottle
Description
- Chemicals that do not have an established standard set for quality and impurity levels or for products where the purity is <90%
- Variation in color and physical form is possible
Specifications
pH | 14 at 20°C |
Color | White |
Boiling Point | 1327°C |
Melting Point | 360°C |
Density | 2.04 g/cu.cm |
Quantity | 1 kg |
Percent Purity | ≥85% |
Grade | Technical |
Packaging | Poly Bottle |
Vapor Pressure | 1mmHg (719°C) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'