missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Portex™Autoclavable Polypropylene Straight Form Tubing Connectors
Autoclavable tubing connectors available in 4.5mm or 10mm inner diameter
POA
Specifications
Product Type | Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 10 Pack |
Shape | Straight form |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12760028
|
Portex
700/170/672 |
10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12750028
|
Portex
700/170/670 |
4.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Medical and surgical grade. Autoclavable at 136°C. Smooth bore and ribbed terminations. Straight and T-shaped.Specifications
Tubing Connector | |
Polypropylene | |
Straight form |
Autoclavable | |
10 Pack | |
10 mm |