missing translation for 'onlineSavingsMsg'
Learn More

Portex™Autoclavable Polypropylene Straight Form Tubing Connectors

Brand:  Portex 700/170/670

Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12750028

  • £28.40 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Medical and surgical grade. Autoclavable at 136°C. Smooth bore and ribbed terminations. Straight and T-shaped.
Specifications

Specifications

For 4.5 I.D. x 6mm O.D. Tubing
100mm
4.5mm
Polypropylene
Straight form
10mm
10 Pack
Tubing Connector
Yes
Videos
Documentation