missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Traveler™ Portable Balances

Produces accurate and reliable weighing results in a small, convenient balance. Ohaus™ Traveler™ Portable Balances were designed with a unique draftshield that offers weigh-thru capability while being used and stackability when being stored. Available in a variety of capacities.

Brand:  Ohaus™ 72202485

Code : NEW

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 15379052

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

The unique draftshield on the Traveler™ is what sets this portable balance apart. The weigh-thru design protects the load cell from disruption to ensure weighing accuracy. With the right combination of performance and features, the Traveler is a great value for all basic weighing applications.

  • Weigh-Thru Draftshield: Designed with an easy to remove center piece that provides protection from rough environments while maintaining weighing speed
  • Stackable: Unique draftshield was designed with storage in mind, and allows the balances to be stacked away when not in use
  • Integrated Weigh Boat: The draftshield’s center piece can be removed and converts into a weigh boat when turned upside down
  • USB or RS232 Connectivity: Designed with easy-to-install interface options, which provide weight output to an Ohaus printer or PC
  • Battery or AC Power: Uses four (4) AA batteries with auto shut-off, or can be run on the included AC power pack
Specifications

Specifications

OIML F2 or ASTM Class 4
Electronic Balance, TA501
LCD
Gram, Newton
Draftshield, AC adapter, Weigh below hook, Shipping lock, Security bracket, Manual lock switch
ABS Housing, Stainless Steel Pan
Round
3.000 s
Portable Electronic Balance
224.00 x 149.00 x 73.000 mm
224.00 mm
149.00 mm
73.000 mm
224.00 mm
1.3 kg
RS232 (Available as an Accessory)USB (Available as an Accessory)
500 g
0.100000 g
In a classroom, in a laboratory
0.100000 g
TA501
0.100000 g
10°C to 40°C
224 x 149 x 73 mm
8.80 in.
5.90 in.
2.90 in.
8.80 in.
120 mm
AC adapter (incl.), 4 AA batteries (not incl.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers