missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Portable Balance
Designed for use in laboratory, industrial or education applications. Fisherbrand™ Portable Balance feature easy-to-use two-button operation, a high-contrast LCD display, multiple weighing units, four application modes, and the option of either RS232 or USB connectivity.
£248.50 - £388.59
Specifications
Electrical Requirements | AC Adapter or Requires Four AA Batteries |
---|---|
Display Type | Large, High Contrast LCD |
Certifications/Compliance | GLP with Optional Printer |
Stabilization Time | 3 sec. |
Weighing Modes | Parts Counting, Percent Weighing, Totalization |
Product Code | Brand | Capacity | Readability | Linearity | Repeatability | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Linearity | Repeatability | Price | Quantity & Availability | ||
15365103
|
Fisherbrand™
|
120 g | 0.01 g | 0.003 g | 0.003 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
15345103
|
Fisherbrand™
|
200 g | 0.01 g | 0.01 g | 0.01 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
15355103
|
Fisherbrand™
|
600 g | 0.01 g | 0.02 g | 0.01 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
15385103
|
Fisherbrand™
|
6000 g | 0.1 g | 0.2 g | 0.1 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
15375103
|
Fisherbrand™
|
2000 g | 0.1 g | 0.1 g | 0.1 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
- Rugged ABS plastic construction with stainless steel pan
- Fixed integral weigh below hook, stability indicator, over and underload indicators, shipping lock, calibration lock, calibration weight supplied with 120g, 200g, 400g, 600g models
- LCD plus optional auxiliary display
- Mains or battery (not included) with low battery indicator and programmable auto-off
- Optional RS232 or USB interface with cable
Specifications
AC Adapter or Requires Four AA Batteries | |
GLP with Optional Printer | |
Parts Counting, Percent Weighing, Totalization | |
2 Years |
Large, High Contrast LCD | |
3 sec. | |
210 x 192 x 54 mm |