missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Traveler™ Balance

Designed for a wide range of weighing applications. Ohaus™ Traveler Balances feature an integrated draftshield designed to allow multiple units to be stacked conveniently on top of each other.

Brand:  Ohaus™ 80500640

Code : A0

Additional Details : Weight : 0.60724kg

Product Code. 11909436

  • £49.50 / Each


In Stock 5
Add to basket

Description

Description

  • Liquid crystal display (LCD)
  • AC Adapter (Included) or 4 AA Batteries (Not included)
  • RS232 or USB with integrated cable (accessories sold separately)
  • ABS housing, stainless steel pan, integral weigh below hook and shipping lock, security bracket, manual lock switch
  • User selectable communication and printing settings, auto shut off, mechanical and software overload/underload protection
Specifications

Specifications

500 g, 18 oz.
0.1 g
CL501
For industrial, jewelry and home use applications
LCD
Portable Balance
AC adapter
230V
Gram, ounce, pound, pound: ounce, troy ounce, pennyweight
Videos