Haldenwanger™ Porcelain Squat Form Melting Crucibles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79/1

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 12.00000kg



Product Code. 15224407

Quantity Price
1 £ 388.0 / Pack of 100
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Product Type Melting Crucible
Material Porcelain
Diameter (Metric) Outer 45mm
Diameter (Metric) 45mm
Capacity (Metric) 25mL
Height (Metric) 29mm