Haldenwanger™ Porcelain Spouted Mortar


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 55/15 rauh

UNSPSC: 41000000

Code: 02

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 10734565

Quantity Price
1 £ 421.8 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 6000mL
Diameter (Metric) Outer 330mm
Product Type Mortar
Material Porcelain
Includes With spout
Type Mortar