Haldenwanger™ Porcelain Spouted Mortar


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 55/8/rauh

Mortar porcelain DIN 12906 interior rough ID180 mm

UNSPSC: 41101702

Code: 02

Additional Details:
Additional Details: Weight: 1.88000kg



Product Code. 10599981

Quantity Price
1 £ 100.45 / Each
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Product Type Mortar
Type Mortar
Capacity (Metric) 1000mL
Diameter (Metric) Outer 180mm
Material Porcelain
Includes With spout