Haldenwanger™ Porcelain Round Bottom Evaporating Basins


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 109/00

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12005033

Quantity Price
1 £ 10.65 / Each
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Evaporating Basin
Diameter (Metric) 70mm
Diameter (Metric) Outer 70mm
Capacity (Metric) 50mL
Height (Metric) 26mm