Haldenwanger™ Porcelain Round Bottom Evaporating Basins


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 109/000

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12095023

Quantity Price
1 £ 8.4 / Each
Estimated Shipment
13-06-2017
Add to basket


Description and Specification

Specification

Product Type Evaporating Basin
Material Porcelain
Capacity (Metric) 40mL
Diameter (Metric) Outer 63mm
Diameter (Metric) 63mm
Height (Metric) 25mm