Haldenwanger™ Porcelain Pestle


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 56/0a/rauh

X20 Pistill a. Porzellan, Größe 0a, Reibflächeunglasie rt (rauh),

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 15222529

Quantity Price
1 £ 160.44 / Pack of 20
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Product Type Pestle
Type Pestle
Diameter (Metric) Outer 28mm
Material Porcelain
Length (Metric) 125mm