Haldenwanger™ Porcelain Pestle

Use these pestles for a variety of laboratory applications. Haldenwanger™ Porcelain Pestles are constructed from optimized laboratory porcelain.

Overview
Brand: Haldenwanger™

Manufacturer Part Number: 56/1/rauh

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12031812

Quantity Price
1 £ 14.690000000000001 / Each
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Outer 30mm
Product Type Pestle
Material Porcelain
Length (Metric) 135mm
Type Pestle

  • Available in a variety of sizes
  • Grinding surfaces are unglazed
  • Complies with DIN VDE 0335, type C 100