Haldenwanger™ Porcelain Medium Form Melting Crucibles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79MF/7A

CRISOL F/MEDIANA 79MF T.7A

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12015093

Quantity Price
1 £ 5.8 / Each
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Melting Crucible
Capacity (Metric) 20mL
Diameter (Metric) Outer 40mm
Diameter (Metric) 40mm
Height (Metric) 32mm