Haldenwanger™ Porcelain Low Form Melting Crucibles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79/2

CRISOL F/ANCHA 79 T 2

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12085073

Quantity Price
1 £ 9.75 / Each
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Melting Crucible
Capacity (Metric) 40mL
Diameter (Metric) 50mm
Diameter (Metric) Outer 50mm
Height (Metric) 32mm