Haldenwanger™ Porcelain Low Form Melting Crucibles

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Low Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79/00

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12055073

Quantity Price
1 £ 5.15 / Each
Estimated Shipment
12-06-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 11mL
Diameter (Metric) Outer 35mm
Diameter (Metric) 35mm
Finish Glazed
Height (Metric) 23mm
Material Porcelain
Product Type Melting Crucible