Haldenwanger™ Porcelain Low Form Melting Crucibles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79/000A

PACK REF.79 N.000A

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12045073

Quantity Price
1 £ 5.0 / Each
Estimated Shipment
05-04-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Melting Crucible
Capacity (Metric) 8mL
Diameter (Metric) Outer 30mm
Diameter (Metric) 30mm
Height (Metric) 20mm