Haldenwanger™ Porcelain Low Form Melting Crucibles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79/3

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12095073

Quantity Price
1 £ 14.5 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Product Type Melting Crucible
Material Porcelain
Capacity (Metric) 95mL
Diameter (Metric) Outer 70mm
Diameter (Metric) 70mm
Height (Metric) 47mm