missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Incinerating Dishes

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Incinerating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 33/4

UNSPSC : 41120000

Code : 02

Additional Details : Weight : 0.01000kg

Product Code. 12055063

  • £11.50 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Description & Specifications

Specifications

45mL
30mm
Incinerating Dish
60mm
Porcelain