Haldenwanger™ Porcelain Incinerating Dishes


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 33/1

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12035063

Quantity Price
1 £ 7.5 / Each
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 20mL
Diameter (Metric) 40mm
Height (Metric) 20mm
Material Porcelain
Product Type Incinerating Dish