Haldenwanger™ Porcelain Hirsch Funnel


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 126/5/0

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12095113

Quantity Price
1 £ 32.25 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Plate 9mm
Disc Diameter 9mm
Quantity 1Each
Height (Metric) 45mm
Material Porcelain
Product Type Hirsch Funnel