Haldenwanger™ Porcelain Evaporating Spouts


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 131/8

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12025063

Quantity Price
1 £ 58.7 / Each
Estimated Shipment
14-06-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Evaporating Spout
Diameter (Metric) Outer 150mm
Diameter (Metric) 150mm
Capacity (Metric) 400mL
Height (Metric) 60mm