missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Dishes

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 888/0

UNSPSC : 41120000

Code : 02

Additional Details : Weight : 0.02600kg

 View more versions of this product

Product Code. 12055043

  • £11.40 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Flat
63mm
13mm
Flat Bottom Porcelain Evaporating Dish
20mL
63mm
Porcelain