Haldenwanger™ Porcelain Evaporating Dishes

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

Overview
Brand: Haldenwanger™

Manufacturer Part Number: 888/000

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12035043

Quantity Price
1 £ 9.05 / Each
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Bottom Shape Flat
Capacity (Metric) 8mL
Diameter (Metric) Outer 40mm
Diameter (Metric) 40mm
Height (Metric) 9mm
Material Porcelain
Product Type Evaporating Dish