Learn More
Haldenwanger™ Porcelain Evaporating Dishes
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 888/00
Code : 02
Additional Details : Weight : 0.02000kg
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Includes spout for easy pouring
- Complies with DIN VDE 0335, type C 100
Specifications
Flat | |
Porcelain | |
Evaporating Dish | |
Smooth | |
50 mm |
10 mL | |
Round | |
Laboratories | |
11 mm |