missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Dishes

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 109/5/0

Code : 02

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 10761852

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Round
Porcelain
Evaporating Dish
Smooth
40 mm
10 mL
Round
Laboratories
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers