missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CoorsTek Porcelain Vertical-Wall Evaporating Dish
Porcelain Vertical-Wall Evaporating Dish with lip and spout is glazed inside and out except for outside bottom and rim.
Brand: CoorsTek 17813-00
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Autoclavable.
Specifications
3 oz. | |
Flat | |
Porcelain | |
Evaporating Dish | |
1 Ea. | |
1.25 in. | |
7.7 cm |
Autoclavable | |
90 mL | |
Round | |
Glazed | |
3.2 cm | |
3.063 in. |