missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Basins

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 1091

Code : 02

Additional Details : Weight : 0.04600kg

 View more versions of this product

Product Code. 10702242

Quantity Price
1 £14.68 / Each
10 £13.21 / Each
In Stock 31

Add to basket


You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

  • Shallow form, round-bottom porcelain basin
  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Round
85mm
36mm
Evaporating Basin
110mL
85mm
Porcelain
Videos
Documentation