Haldenwanger™ Porcelain Casseroles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 17/2

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12051842

Quantity Price
1 £ 71.75 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Product Type Casserole
Material Porcelain
Diameter (Metric) 127mm
Diameter (Metric) Outer 127mm
Capacity (Metric) 500mL
Height (Metric) 70mm