Haldenwanger™ Porcelain Casseroles


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 33/2

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12045063

Quantity Price
1 £ 9.4 / Each
Estimated Shipment
14-06-2017
Add to basket


Description and Specification

Specification

Product Type Casserole
Material Porcelain
Diameter (Metric) Outer 50mm
Capacity (Metric) 30mL
Diameter (Metric) 50mm
Height (Metric) 25mm