Haldenwanger™ Porcelain Buchner Funnel


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 127C/5

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12075113

Quantity Price
1 £ 305.0 / Each
Estimated Shipment
13-04-2017
Add to basket


Description and Specification

Specification

Product Type Buchner Funnel
Disc Diameter 190mm
Diameter (Metric) Plate 190mm
Height (Metric) 260mm
Quantity 1Each
Material Porcelain
Capacity (Metric) 1.9mL