missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Buchner Funnel

Brand:  Haldenwanger™ 127/000

Code : 02

Additional Details : Weight : 0.01700kg

Product Code. 12075103

  • £31.93 / Each


Estimated Shipment
12-06-2018
Add to basket

Specifications

Specifications

19mm
Buchner Funnel
3mL
Porcelain
19mm
1Each
47mm
Videos