missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Buchner Funnel

Use these funnels for a variety of filtration applications. Haldenwanger™ Porcelain Buchner Funnels are constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 127/0a

Code : 02

Additional Details : Weight : 0.13500kg

 View more versions of this product

Product Code. 12005113

  • £33.17 / Each


Estimated Shipment
05-07-2018
Add to basket

Specifications

Specifications

48mm
Buchner Funnel
50mL
Porcelain
48mm
1Each
100mm
Videos