missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafil™ Polyvinylidene Difluoride Syringe Filters
For aqueous samples, water-soluble oligomers and polymers like proteins. Macherey Nagel™ Chromafil™ Polyvinylidene Difluoride Syringe Filters are labeled for method validation and certification.
£111.00 - £565.00
Specifications
Filtration Area | ∼4.9 cm2 |
---|---|
Housing Material | Polypropylene (PP) |
Type | Syringe Filter |
Volume (Metric) | ∼80 μL |
Diameter (Metric) Membrane | 25 mm |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
10171314
|
Macherey-Nagel™
729219 |
0.45 μm | 100 Pack |
£111.00
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10696094
|
Macherey-Nagel™
729219.400 |
0.45 μm | 400 Pack |
£444.00
Pack of 400 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
12406446
|
Macherey-Nagel™
729218 |
0.20 μm | 100 Pack |
£111.00
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10413245
|
Macherey-Nagel™
729039 |
1.0/0.45 μm | 100 Pack |
£145.00
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
10764735
|
Macherey-Nagel™
729039.400 |
1.0/0.45 μm | 400 Pack |
£565.00
Pack of 400 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
- Hydrophilic membrane
- For aqueous samples, water-soluble oligomers and polymers like proteins
- Binding capacity for proteins 20 μg per 25 mm filter
Specifications
∼4.9 cm2 | |
Syringe Filter | |
25 mm |
Polypropylene (PP) | |
∼80 μL |