missing translation for 'onlineSavingsMsg'
Learn More

Millipore™ Millex™ LG Syringe Filter with Hydrophilic LCR PTFE Membrane

Designed for sample preparation and low protein binding fine particle removal from solvents, aqueous and organic solutions. Millipore™ Millex™ LG Syringe Filters with Hydrophilic LCR PTFE Membranes are for non-sterile filtration.

Brand:  Millipore™ SLLGH25NB

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10747094

  • £342.00 / Pack of 250


Estimated Shipment
11-07-2018
Add to basket

Description

Description

  • 0.2µm pore size
  • Female Luer-Lok/Male slip
  • Applications include analytical sample prep
Specifications

Specifications

Syringe
25mm
6.9 (100)bar(psi)
Natural inlet/natural outlet
100mL
3.9cm2
Male Luer slip
100mL
250/Pk.
Millex-LG
Polytetrafluoroethylene
This 25 mm syringe filter with a hydrophilic PTFE membrane, for non-sterile filtration, has a 0.2 μm pore size used in low protein binding fine particle removal from aqueous & organic solutions.
< 100μL
0.2μm
Female luer-lok
No
45deg. C
Videos