missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysulfone Resin, Pellets, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
5 g
250 g
Packaging:
Glass Bottle
Plastic bottle
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Color | Amber to Beige |
Physical Form | Pellets |
Density | 1.2400g/mL |
Solubility Information | Solubility in water: insoluble. |
Quantity | 5 g |
IUPAC Name | 4-[2-(4-hydroxyphenyl)propan-2-yl]phenol;4-(4-hydroxyphenyl)sulfonylphenol |
Infrared Spectrum | Authentic |
Loss on Drying | 1% max. |
Packaging | Glass Bottle |
Refractive Index | 1.633 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'