missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
View contents easily with crystal clear construction. Azpack™ Polystyrene Storage Boxes keep laboratory tools and materials organized.
Brand: Azpack™ 12358278
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Hinged Lid | |
Polystyrene | |
Storage | |
Storage Box | |
83 mm | |
57 mm | |
16 mm |
Transparent | |
Rectangle | |
Ball-Hinged Lid | |
24 Pack | |
81 mm | |
52 to 54 mm | |
12 to 13 mm |