missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
View contents easily with crystal clear construction. Azpack™ Polystyrene Storage Boxes keep laboratory tools and materials organized.
Brand: Azpack™ BUH-570-050U
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Push-fit Lid | |
Polystyrene | |
Storage | |
Storage Box | |
73 mm | |
73 mm | |
30 mm |
Transparent | |
Square | |
Push-Fit Lid | |
24 Pack | |
70 mm | |
70 mm | |
31 mm |