missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
View contents easily with crystal clear construction. Azpack™ Polystyrene Storage Boxes keep laboratory tools and materials organized.
Brand: Azpack™ 12318288
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Push-fit Lid | |
Polystyrene | |
Storage | |
Storage Box | |
79 mm | |
47 mm | |
22 mm |
Transparent | |
Rectangle | |
Push-Fit Lid | |
36 Pack | |
77 mm | |
44 mm | |
19 mm |